Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lakeside

Model # :WBB241405

MPN #: 986

Lakeside® 986, Tray And Silver Cart W/ Brakes

Product Description
Lakeside® Tray and Silver Cart w/ Brakes

Convenient mobility for your tray dispensing.Top mountflatware dispenser included, fits 8 ea. utensil holders (not included). Field adjustable spring tensionassures proper dispensing level. Easy to clean and sanitize stainless steel. Perimeter bumper protects walls and furnishings. Rolls easily on 4" (102) heavy duty casters, 2 with brakes.Store used or empty trays/racks on platform base.

Handsome stainless steel design compliments your dining and décor. Built tough for continual foodservice use, 500 lb(230) load capacity. Stainless steel design is easy to clean and sanitize

PRICE
$5,529.00

1
1
Ships in 9 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-7/8 in
Depth23-3/4 in
Height50-7/8 in
Weight Capacity500 lbs
Pan Size14" x 18" / 15" x 20"

Product Details

TypeTray And Silverware Cart
ColorSilver
Caster TypeAll Swivel
Casters4"
MaterialStainless Steel
Pan Capacity150
Manufacturers Part Number986
BrandLakeside

Compliance & Certifications

CertificationsNSF Certified