Take 15% off your entire order!

Offer applied at checkout

Lakeside® 8582 Standard Tray Rack - 9 Ledges

Lakeside® 8582 Standard Tray Rack - 9 Ledges

Item #: WBB241346

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,819.02 up to 44% OFF

Price: $1,023.00

Quantity

Customers Also Viewed

Lakeside® Standard Tray Rack - 9 Ledges

Durable, lightweight aluminum provides years of reliable transport and refrigerated storage. Sturdy aluminum welded construction provides a long, trouble-free service life.

Perfect for serving large parties and banquets. Accommodates most oval tray sizes. Extra gussets are welded in all corners to prevent alignment "racking".

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER8582
  • TYPEOval Tray Rack
  • WIDTH INCHES26-1/2 (67.31 cm)
  • CONSTRUCTIONAluminum
  • HEIGHT INCHES69 (175.26 cm)
  • DEPTH INCHES30 (76.2 cm)
  • SHELF QUANTITY9
  • CASTERS5"
  • RUNNER SPACE INCHES6 (15.24 cm)
  • RUNNER TYPEStandard
  • RUNNER WIDTH3-1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® 8580 Standard Tray Rack - 10 Ledges

Item #: B241345

Not Yet Rated

$1,023.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 8582 Standard Tray Rack - 9 Ledges

Lakeside® 8582 Standard Tray Rack - 9 Ledges

Item #: WBB241346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant