Take 15% off your entire order!

Offer applied at checkout

Lakeside® 163 Standard Pan Rack With Recessed Casters - 41 Pan

Lakeside® 163 Standard Pan Rack With Recessed Casters - 41 Pan

Item #: WBB241466

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,818.70 up to 44% OFF

Price: $1,591.00

Quantity

Customers Also Viewed

Lakeside® 163 Standard Pan Rack With Recessed Casters - 41 Pan

Made of stainless steel for long lasting durability. Efficient storage system ships fully assembled for immediate use. Both channel and angle style ledges are electronically welded to uprights to withstand continual use. Tie bars welded to uprights for added rigidity. Stainless steel design is easy to clean and sanitize. Casters allow easy handling in tight spaces. .

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER163
  • TYPEStandard Pan Rack
  • WIDTH INCHES21 (53.34 cm)
  • SHELF TYPEFull Size
  • HEIGHT INCHES67-1/4 (170.82 cm)
  • DEPTH INCHES26-1/4 (66.68 cm)
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • RUNNER TYPEChannel
  • RUNNER SPACE INCHES1-7/16 (3.65 cm)
  • PAN SIZEFull
  • RUNNER WIDTH1/2"
  • PAN CAPACITY41
  • CASTER TYPEAll Swivel, Recessed Plate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 163 Standard Pan Rack With Recessed Casters - 41 Pan

Lakeside® 163 Standard Pan Rack With Recessed Casters - 41 Pan

Item #: WBB241466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant