Take 15% off your entire order!

Offer applied at checkout

Lakeside® 129 Standard Pan Rack With Channel Ledges - 41 Pan

Lakeside® 129 Standard Pan Rack With Channel Ledges - 41 Pan

Item #: WBB241810

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,791.72 up to 44% OFF

Price: $1,575.00

Quantity

Customers Also Viewed

Lakeside® 129 Standard Pan Rack With Channel Ledges - 41 Pan

Made of stainless steel for long lasting durability. Efficient storage system ships fully assembled for immediate use. Both channel and angle style ledges are electronically welded to uprights to withstand continual use. Tie bars welded to uprights for added rigidity. Stainless steel design is easy to clean and sanitize. Casters allow easy handling in tight spaces. .

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER129
  • TYPEStandard Pan Rack
  • WIDTH INCHES21 (53.34 cm)
  • SHELF TYPEFull Size
  • HEIGHT INCHES68-1/2 (173.99 cm)
  • DEPTH INCHES29-1/4 (74.3 cm)
  • CASTERS5"
  • RUNNER TYPEChannel
  • RUNNER SPACE INCHES1/2 (1.27 cm)
  • RUNNER WIDTH1-1/2"
  • PAN SIZEFull
  • PAN CAPACITY41
  • CASTER TYPEAll Swivel, Corner Stem Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 129 Standard Pan Rack With Channel Ledges - 41 Pan

Lakeside® 129 Standard Pan Rack With Channel Ledges - 41 Pan

Item #: WBB241810

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant