Take 15% off your entire order!

Offer applied at checkout

Lakeside® 157 Standard Pan Rack With Angle Ledges - 7 Pan

Lakeside® 157 Standard Pan Rack With Angle Ledges - 7 Pan

Item #: WBB241355

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,847.42 up to 44% OFF

Price: $1,043.00

Quantity

Customers Also Viewed

Lakeside® 157 Standard Pan Rack With Angle Ledges - 7 Pan

Made of stainless steel for long lasting durability. Efficient storage system ships fully assembled for immediate use. Both channel and angle style ledges are electronically welded to uprights to withstand continual use. Tie bars welded to uprights for added rigidity. Stainless steel design is easy to clean and sanitize. Casters allow easy handling in tight spaces. .

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER157
  • TYPEStandard Pan Rack
  • WIDTH INCHES21 (53.34 cm)
  • SHELF TYPEFull Size
  • HEIGHT INCHES43-1/2 (110.49 cm)
  • DEPTH INCHES29-1/4 (74.3 cm)
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • RUNNER TYPEAngle
  • RUNNER SPACE INCHES5 (12.7 cm)
  • RUNNER WIDTH1-1/4"
  • PAN SIZEFull
  • PAN CAPACITY7
  • CASTER TYPEAll Swivel, Corner Stem Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® 159 Standard Pan Rack With Angle Ledges - 12 Pan

Item #: B241390

Not Yet Rated

$1,242.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 157 Standard Pan Rack With Angle Ledges - 7 Pan

Lakeside® 157 Standard Pan Rack With Angle Ledges - 7 Pan

Item #: WBB241355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top