Take 15% off your entire order!

Offer applied at checkout

Lakeside® 452 Stainless Steel Rack Dolly - 400 Lb Capacity

Lakeside® 452 Stainless Steel Rack Dolly - 400 Lb Capacity

Item #: WBB241459

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,038.02 up to 44% OFF

Price: $583.00

Quantity

Customers Also Viewed

Lakeside® Stainless Steel Rack Dolly - 400 lb Capacity

Designed for transporting and storing 20" x 20" (508 x 508) glass/cup racks. Aluminum platform is waterproof to prevent dripping.

Solid one-piece aluminum platforms with 1-1/2" (38) lip on all sides to prevent spills. Rust-proof and corrosion resistant.

Lightweight dollies that can take on tough jobs. These affordable stainless steel and aluminum units feature welded construction that will hold up the roughest conditions. Dolly will never go again.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER452
  • TYPERack Dolly
  • WIDTH INCHES27-1/2 (69.85 cm)
  • CONSTRUCTIONStainless Steel/Aluminum
  • HEIGHT INCHES32 (81.28 cm)
  • DEPTH INCHES21 (53.34 cm)
  • CASTERS5"
  • CAPACITY LBS500 (227.27 kg)
  • CASTER TYPEAll Swivel
  • PAN SIZE20" x 20"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 452 Stainless Steel Rack Dolly - 400 Lb Capacity

Lakeside® 452 Stainless Steel Rack Dolly - 400 Lb Capacity

Item #: WBB241459

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant