Take 15% off your entire order!

Offer applied at checkout

Lakeside® Stainless Steel Ice Cart - 50 Lb Capacity

Lakeside® Stainless Steel Ice Cart - 50 Lb Capacity

Item #: WBB241719

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,785.72 up to 43% OFF

Price: $2,167.00

Quantity

Customers Also Viewed

Lakeside® Stainless Steel Ice Cart - 50 lb Capacity

Store ice for hours, deliver when and where you need it. Ideal for bulk storage for extra capacity and quick and easy transport of large ice quantities. Insulated stainless steel ice cart. Built-in drain for quick draining, easy cleaning. Corner or strip bumpers and handle bumpers. Includes hinged cover. 50 lbs. capacity.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER230
  • TYPEIce Cart
  • WIDTH INCHES19 (48.26 cm)
  • CONSTRUCTIONStainless Steel
  • SHELF TYPEHalf Size
  • HEIGHT INCHES36-1/2 (92.71 cm)
  • DEPTH INCHES31-1/4 (79.38 cm)
  • PAN CAPACITY4
  • CASTER TYPEAll Swivel
  • CAPACITY LBS50 (22.73 kg)
  • PAN SIZEHalf
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Where is the plug?

    Question Asked By: July 10, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      The drain is located in the bottom of the ice bin. The plug screws on and off.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® Stainless Steel Ice Cart - 50 Lb Capacity

Lakeside® Stainless Steel Ice Cart - 50 Lb Capacity

Item #: WBB241719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant