Take 15% off your entire order!

Offer applied at checkout

Lakeside® 6538 Stainless Steel Transport Cab With Universal Ledges - 9 Tray

Lakeside® 6538 Stainless Steel Transport Cab With Universal Ledges - 9 Tray

Item #: WBB241819

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7,477.72 up to 44% OFF

Price: $4,198.00

Quantity

Customers Also Viewed

Lakeside® 6538 Stainless Steel Transport Cab With Universal Ledges - 9 Tray

Protects contents during holding and transporting. Constructed of easy to clean and sanitize durable stainless steel for added strength and life. Unibody construction with a tubular stainless steel welded base keeps the cabinet balanced and stable during transport. Cabinet accepts full size or half size sheet pans. Ledge panels are removable for easy cleaning. Designed for under counter use. Bottom corner bumpers protect walls and doorways. Unibody construction keeps the cabinets balanced and stable during transport.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER6538
  • TYPETransport And Delivery Cabinet
  • WIDTH INCHES24-1/2 (62.23 cm)
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES42 (106.68 cm)
  • DEPTH INCHES29-3/4 (75.57 cm)
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • RUNNER QUANTITY7
  • RUNNER TYPEUniversal Adjustable
  • PAN SIZEFull or Half Pan
  • PAN CAPACITY9
  • CASTER TYPEAll Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 6538 Stainless Steel Transport Cab With Universal Ledges - 9 Tray

Lakeside® 6538 Stainless Steel Transport Cab With Universal Ledges - 9 Tray

Item #: WBB241819

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant