Take 15% off your entire order!

Offer applied at checkout

Lakeside® S4006, Square Open Drop-In Plate Dispenser - 5" To 5-3/4" Plates

Lakeside® S4006, Square Open Drop-In Plate Dispenser - 5" To 5-3/4" Plates

Item #: WBB241541

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,397.28 up to 44% OFF

Price: $788.00

Quantity

Customers Also Viewed

Lakeside® Square Open Drop-In Plate Dispenser - 5 to 5-3/4 Plates

Now you can store and dispense you square dishes in convenient self-leveling dispensers to reduce breakage, and provide a more attractive counter appearance. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates square plates. Stainless steel construction.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBERS4006
  • TYPEOpen
  • PLATE SHAPESquare
  • PLATE SIZE INCHES5 to 5-3/4
  • BRAKESTwo
  • APPROVALS OR CERTIFICATIONSNSF Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® S4006, Square Open Drop-In Plate Dispenser - 5" To 5-3/4" Plates

Lakeside® S4006, Square Open Drop-In Plate Dispenser - 5" To 5-3/4" Plates

Item #: WBB241541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top