Take 15% off your entire order!

Offer applied at checkout

Lakeside® S4012, Square Open Drop-In Plate Dispenser - 11-1/2" To 12" Plates

Lakeside® S4012, Square Open Drop-In Plate Dispenser - 11-1/2" To 12" Plates

Item #: WBB241619

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,767.90 up to 44% OFF

Price: $997.00

Quantity

Customers Also Viewed

Lakeside® Square Open Drop-In Plate Dispenser - 11-1/2 to 12 Plates

Now you can store and dispense you square dishes in convenient self-leveling dispensers to reduce breakage, and provide a more attractive counter appearance. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates square plates. Stainless steel construction.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBERS4012
  • TYPEOpen
  • PLATE SHAPESquare
  • PLATE SIZE INCHES11-1/2 to 12
  • BRAKESTwo
  • APPROVALS OR CERTIFICATIONSNSF Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® S4012, Square Open Drop-In Plate Dispenser - 11-1/2" To 12" Plates

Lakeside® S4012, Square Open Drop-In Plate Dispenser - 11-1/2" To 12" Plates

Item #: WBB241619

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant