Take 15% off your entire order!

Offer applied at checkout

Lakeside® B597 Soiled Dish Sorting Cart - 1 Flat 3 Angled

Lakeside® B597 Soiled Dish Sorting Cart - 1 Flat 3 Angled

Item #: WBB241457

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$13,333.80 up to 44% OFF

Price: $7,493.00

Quantity

Customers Also Viewed

Lakeside® Soiled Dish Sorting Cart - 1 Flat 3 Angled

Save labor and reduce breakage by presorting soiled glassware, dishes and silverware close to the point of service with this mobile dishware sorting system. Ideal for remote dining and meeting rooms. a combination of slanted and flat shelves accommodate bus tubs, banquet trays, and glass/cup racks. All-welded stainless steel U-frame construction is easy to clean and sanitize.Shelves are sturdy 14 gauge. Angled shelves are pitched at 20 degrees. Built-in drain tubes for slanted shelves prevent drippage from glass and cup racks. Flat shelves feature marine edge on the front edge, and a 4 " turned up edge on three sides.

All-welded stainless steel U-frame construction is easy to clean and sanitize. Shelves are sturdy 14 gauge. Angled shelves are pitched at 20° Available in two sizes and several shelf configurations. Flat shelves feature side and back rails to prevent accidents. Bottom perimeter bumper protects walls and doorways.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBERB597
  • TYPEDish Sorting Cart
  • WIDTH INCHES30-3/4 (78.11 cm)
  • HEIGHT INCHES69-1/4 (175.9 cm)
  • DEPTH INCHES75-1/2 (191.77 cm)
  • SHELF WIDTH INCHES28 (71.12 cm)
  • GAUGE14
  • SHELF QUANTITY4
  • SHELF LENGTH INCHES70 (177.8 cm)
  • CASTERS5"
  • CASTER TYPEAll Swivel, 2 Fixed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® B591 Soiled Dish Sorting Cart - 3 Flat 1 Angled

Item #: B241340

Not Yet Rated

$5,936.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® B597 Soiled Dish Sorting Cart - 1 Flat 3 Angled

Lakeside® B597 Soiled Dish Sorting Cart - 1 Flat 3 Angled

Item #: WBB241457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant