Take 15% off your entire order!

Offer applied at checkout

Lakeside® 500025, Round Shielded Drop-In Plate Dispenser - Up To 5" Plates Adjust-A-Fit

Lakeside® 500025, Round Shielded Drop-In Plate Dispenser - Up To 5" Plates Adjust-A-Fit

Item #: WBB241393

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,278.00 up to 44% OFF

Price: $721.00

Quantity

Customers Also Viewed

Lakeside® Round Shielded Drop-In Plate Dispenser - Up to 5 Plates ADA

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Shielded design. Accommodates round plates. ADA compliant. Stainless steel construction.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER500025
  • TYPEShielded
  • PLATE SHAPERound
  • PLATE SIZE INCHESUp to 5
  • APPROVALS OR CERTIFICATIONSNSF, ADA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 500025, Round Shielded Drop-In Plate Dispenser - Up To 5" Plates Adjust-A-Fit

Lakeside® 500025, Round Shielded Drop-In Plate Dispenser - Up To 5" Plates Adjust-A-Fit

Item #: WBB241393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant