Take 15% off your entire order!

Offer applied at checkout

Lakeside® 500725, Round Shielded Drop-In Plate Dispenser - 6-5/8" To 7-1/4" Plates Adjust-A-Fit

Lakeside® 500725, Round Shielded Drop-In Plate Dispenser - 6-5/8" To 7-1/4" Plates Adjust-A-Fit

Item #: WBB241396

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,462.60 up to 44% OFF

Price: $825.00

Quantity

Customers Also Viewed

Lakeside® Round Shielded Drop-In Plate Dispenser - 6-5/8 to 7-1/4 Plates ADA

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Shielded design. Accommodates round plates. ADA compliant. Stainless steel construction.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER500725
  • TYPEShielded
  • PLATE SHAPERound
  • PLATE SIZE INCHES6-1/2 to 7-1/4
  • APPROVALS OR CERTIFICATIONSNSF, ADA
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • We use Cambro plastic plates. Will they provide enough weight to push the springs down?

    Question Asked By: Mr Larry, July 21, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, July 21, 2011

      If the plate is one pound or heavier it will activate the springs.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 500725, Round Shielded Drop-In Plate Dispenser - 6-5/8" To 7-1/4" Plates Adjust-A-Fit

Lakeside® 500725, Round Shielded Drop-In Plate Dispenser - 6-5/8" To 7-1/4" Plates Adjust-A-Fit

Item #: WBB241396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant