Take 15% off your entire order!

Offer applied at checkout

Lakeside® 6011, Round Heated Drop-In Plate Dispenser - 10-1/4" To 11" Plates

Lakeside® 6011, Round Heated Drop-In Plate Dispenser - 10-1/4" To 11" Plates

Item #: WBB241721

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,031.70 up to 44% OFF

Price: $1,708.00

Quantity

Customers Also Viewed

Lakeside® Round Heated Drop-In Plate Dispenser - 10-1/4 to 11 Plates

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Heated design features a thermostatic control - minimum 100F (38C), maximum 175F (79C). Dispenser mechanism removes from heated tube for easy cleaning. Accommodates round plates. Stainless steel construction.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER6011
  • TYPEHeated
  • PLATE SHAPERound
  • PLATE SIZE INCHES10-1/4 to 11
  • APPROVALS OR CERTIFICATIONSNSF Certified
Customer Review

5.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: marc

    Date: October 03, 2020

    Drop-In Plate Warmer
    Your review:
    good product, it takes about 90 minutes for it to heat the top plates but they are hot after that.
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 6011, Round Heated Drop-In Plate Dispenser - 10-1/4" To 11" Plates

Lakeside® 6011, Round Heated Drop-In Plate Dispenser - 10-1/4" To 11" Plates

Item #: WBB241721

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant