Take 15% off your entire order!

Offer applied at checkout

Lakeside® V5011, Oval Shielded Drop-In Plate Dispenser - 8-3/4" To 9-1/4" Plates

Lakeside® V5011, Oval Shielded Drop-In Plate Dispenser - 8-3/4" To 9-1/4" Plates

Item #: WBB241779

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,475.06 up to 44% OFF

Price: $1,395.00

Quantity

Customers Also Viewed

Lakeside® Oval Shielded Drop-In Plate Dispenser - 8-3/4 to 9-1/4 Plates

Now you can store and dispense you oval dishes in convenient self-leveling dispensers to reduce breakage, and provide a more attractive counter appearance. Easy-Glide design provides quiet, non-stick operation. Heated design features a thermostatic control - minimum 100F (38C), maximum 175F (79C). Dispenser mechanism removes from heated tube for easy cleaning. Accommodates round plates. Stainless steel construction.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBERV5011
  • TYPEShielded
  • PLATE SHAPEOval
  • PLATE SIZE INCHES8-3/4 x 11-3/4 to 9-1/4 x 12-1/2
  • APPROVALS OR CERTIFICATIONSNSF Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® V5011, Oval Shielded Drop-In Plate Dispenser - 8-3/4" To 9-1/4" Plates

Lakeside® V5011, Oval Shielded Drop-In Plate Dispenser - 8-3/4" To 9-1/4" Plates

Item #: WBB241779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant