Take 15% off your entire order!

Offer applied at checkout

Lakeside® 8900 Extreme Duty Rack With Angle Ledges - 20 Pan

Lakeside® 8900 Extreme Duty Rack With Angle Ledges - 20 Pan

Item #: WBB241697

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,454.54 up to 44% OFF

Price: $2,513.00

Quantity

Customers Also Viewed

Lakeside® 8900 Extreme Duty Rack With Angle Ledges - 20 Pan

Made of an all welded stainless steel construction for long lasting durability. Ideal for tough food service environments. Corrosion-resistant in high moisture refrigerated environments. Heliarc welded ledges for maximum strength. Ideal for 24 hour operations, constant moving of heavy loads over various indoor and outdoor surfaces and rugged correctional facility and casino applications. High strength heliarc welded ledges. Rolls easily across all surfaces on 5" (127) recessed plate casters with security hardware. No pry points. Convenient 2 1/4" (57) wide angle ledges. Spacing between ledges is 3" (76). Easy to clean and sanitize. Wipe down or steam clean. NSF listed. .

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER8900
  • TYPEExtreme Duty Rack
  • WIDTH INCHES20-3/4 (52.71 cm)
  • SHELF TYPEFull Size
  • HEIGHT INCHES67-3/4 (172.09 cm)
  • DEPTH INCHES26 (66.04 cm)
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • RUNNER TYPEAngle
  • RUNNER SPACE INCHES3 (7.62 cm)
  • PAN SIZEFull
  • RUNNER WIDTH1-1/4"
  • PAN CAPACITY20
  • CASTER TYPEAll Swivel, Plate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"L - 74410

Item #: B973376

Not Yet Rated

Usually ships in 32 to 35 days (ships from US)

$2,253.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 8900 Extreme Duty Rack With Angle Ledges - 20 Pan

Lakeside® 8900 Extreme Duty Rack With Angle Ledges - 20 Pan

Item #: WBB241697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant