Take 15% off your entire order!

Offer applied at checkout

Lakeside® 999, Enclosed Mobile Tray And Glass Dispenser - 19" X 23"

Lakeside® 999, Enclosed Mobile Tray And Glass Dispenser - 19" X 23"

Item #: WBB241509

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,890.80 up to 44% OFF

Price: $2,185.00

Quantity

Customers Also Viewed

Lakeside® Enclosed Mobile Tray and Glass Dispenser - 19x23

Convenient mobility for your tray dispensing.Top mountflatware dispenser included, fits 8 ea. utensil holders (not included). Field adjustable spring tensionassures proper dispensing level. Easy to clean and sanitize stainless steel. Perimeter bumper protects walls and furnishings. Rolls easily on 4" (102) heavy duty casters, 2 with brakes.Store used or empty trays/racks on platform base.Field adjustable for the dispensing level you prefer. Simply detach and attach springs. Stainless steel design is easy to clean and sanitize

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER999
  • TYPETray And Glass Dispenser
  • WIDTH INCHES23 (58.42 cm)
  • HEIGHT INCHES36-1/8 (91.76 cm)
  • DEPTH INCHES19-3/4 (50.17 cm)
  • PAN CAPACITY150
  • CASTERS4"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • CASTER TYPEAll Swivel
  • PAN SIZE19 in X 23 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"L - 74410

Item #: B973376

Not Yet Rated

Usually ships in 32 to 35 days (ships from US)

$2,253.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 999, Enclosed Mobile Tray And Glass Dispenser - 19" X 23"

Lakeside® 999, Enclosed Mobile Tray And Glass Dispenser - 19" X 23"

Item #: WBB241509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant