Take 15% off your entire order!

Offer applied at checkout

Lakeside® Economy Tray Cart - 20 14" X 18" Trays

Lakeside® Economy Tray Cart - 20 14" X 18" Trays

Item #: WBB241258

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5,688.52 up to 44% OFF

Price: $3,194.00

Quantity

Customers Also Viewed

Lakeside® Economy Tray Cart - 20 14" x 18" Trays

Lightweight, economical aluminum construction. Door swings convenient 270° and features heavy duty stainless steel gravity style latch. Seamless tray slides are easily removable for cleaning. Accommodates 14" x 18" trays. Dual vertical push handle are mounted on rear of the truck. Base mounted full perimeter bumper is standard. 20 Tray capacity.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER541
  • TYPEEconomy Tray Cart
  • COLORSilver
  • WIDTH INCHES24-3/4 (62.87 cm)
  • HEIGHT INCHES60-1/4 (153.04 cm)
  • DEPTH INCHES32-3/4 (83.19 cm)
  • PAN CAPACITY20
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • CASTER TYPE2 Fixed, 2 Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® Economy Tray Cart - 20 15" X 20" Trays

Item #: B241260

Not Yet Rated

$3,234.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® Economy Tray Cart - 20 14" X 18" Trays

Lakeside® Economy Tray Cart - 20 14" X 18" Trays

Item #: WBB241258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant