Take 15% off your entire order!

Offer applied at checkout

Lakeside® 897 Dome Drying Rack - 60 Capacity

Lakeside® 897 Dome Drying Rack - 60 Capacity

Item #: WBB241584

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4,420.46 up to 44% OFF

Price: $2,494.00

Quantity

Customers Also Viewed

Lakeside® Dome Drying Rack - 60 Capacity

Dome Drying Rack has an 60 dome capacity. Designed to accommodate 14" x 18", 15" x 20", or 16" x 22" meal trays. All welded frame construction. Frame is 14 gauge square stainless steel tubing. Includes stainless steel removable tray holder sections that hold 7 trays each. Maximum tray height accommodated is 2-1/2".

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER897
  • TYPEDome Drying Rack
  • WIDTH INCHES39-1/4 (99.7 cm)
  • HEIGHT INCHES41-1/4 (104.78 cm)
  • DEPTH INCHES20-1/4 (51.44 cm)
  • PAN CAPACITY60
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • CASTER TYPEAll Swivel, No-Mark Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Geneva Tri-Fold Leaf Room Service Cart, Square, 36"W x 31"H x 40"L - 74410

Item #: B973376

Not Yet Rated

Usually ships in 32 to 35 days (ships from US)

$2,253.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 897 Dome Drying Rack - 60 Capacity

Lakeside® 897 Dome Drying Rack - 60 Capacity

Item #: WBB241584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant