Take 15% off your entire order!

Offer applied at checkout

Lakeside® 5531 Transport Cabinet, Aluminum, 40 Tray Capacity, 20-3/4"W x 27-1/2" x 68"H

Lakeside® 5531 Transport Cabinet, Aluminum, 40 Tray Capacity, 20-3/4"W x 27-1/2" x 68"H

Item #: WBB241732

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,781.46 up to 44% OFF

Price: $2,123.00

Quantity

Customers Also Viewed

Lakeside Transport Cabinet, Aluminum, 40 Tray Capacity, 20-3/4"W x 27-1/2" x 68"H

Protects contents during holding and transporting. Constructed lightweight durable aluminum with extruded ledges and reinforced door. Cabinets accept full size or half size sheet pans Rust proof and corrosion resistant. Ledge spacing is 1-1/2". Rugged, reinforced door. All welded construction with extra gussets welded in all corners to prevent alignment "racking". Constructed of aluminum alloy for added strength with less weight.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER5531
  • TYPETransport And Delivery Cabinet
  • WIDTH INCHES20-3/4 (52.71 cm)
  • CONSTRUCTIONAluminum
  • SHELF TYPEFull Size
  • HEIGHT INCHES68 (172.72 cm)
  • DEPTH INCHES27-1/2 (69.85 cm)
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • PAN SIZEFull
  • PAN CAPACITY40
  • CASTER TYPEAll Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 5531 Transport Cabinet, Aluminum, 40 Tray Capacity, 20-3/4"W x 27-1/2" x 68"H

Lakeside® 5531 Transport Cabinet, Aluminum, 40 Tray Capacity, 20-3/4"W x 27-1/2" x 68"H

Item #: WBB241732

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant