Take 15% off your entire order!

Offer applied at checkout

Lakeside® 5529 Aluminum Transport Cabinet - 32 Tray

Lakeside® 5529 Aluminum Transport Cabinet - 32 Tray

Item #: WBB241731

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,824.06 up to 44% OFF

Price: $2,147.00

Quantity

Customers Also Viewed

Lakeside® 5529 Aluminum Transport Cabinet - 32 Tray

Protects contents during holding and transporting. Constructed lightweight durable aluminum with extruded ledges and reinforced door. Cabinets accept full size or half size sheet pans Rust proof and corrosion resistant. Ledge spacing is 1-1/2". Rugged, reinforced door. All welded construction with extra gussets welded in all corners to prevent alignment "racking". Constructed of aluminum alloy for added strength with less weight.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER5529
  • TYPETransport And Delivery Cabinet
  • WIDTH INCHES20-3/4 (52.71 cm)
  • CONSTRUCTIONAluminum
  • SHELF TYPEFull Size
  • HEIGHT INCHES56 (142.24 cm)
  • DEPTH INCHES27-1/2 (69.85 cm)
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • PAN SIZEFull
  • PAN CAPACITY32
  • CASTER TYPEAll Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 5529 Aluminum Transport Cabinet - 32 Tray

Lakeside® 5529 Aluminum Transport Cabinet - 32 Tray

Item #: WBB241731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant