Take 15% off your entire order!

Offer applied at checkout

Lakeside® 790 4 Shelf Md Bussing Cart - 27-3/4X17-5/8 Walnut

Lakeside® 790 4 Shelf Md Bussing Cart - 27-3/4X17-5/8 Walnut

Item #: WBB241433

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,940.82 up to 44% OFF

Price: $1,654.00

Quantity

Customers Also Viewed

Lakeside® 4 Shelf MD Bussing Cart - 27-3/4x17-5/8 Walnut

Attractive design in a variety of popular vinyl and laminate finishes make it ideal for dining area bussing.

Unitized electronically welded angle leg frame. 20 gauge stainless steel reinforced shelves for heavy loads and load drops. Extra load casters with cushion tread, non-marking wheels Holds up to four standard 15"X 20" (381 X 508) bus boxes with room on the top.

Rack'em and stack'em. That's the idea behind this bussing system. The bus boxes stack four high in a small footprint, which makes it ideal for a fast turn dining area. This cart can ne stationed out of the way to be loaded with bus tubs, and then rolled the scullery area for unloading into the dish machine. Nany attractive laminate finishes are available to make this cart look more like furniture than a hard working piece of equipment.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER790
  • TYPEMedium Duty Bussing Cart
  • COLORWalnut
  • WIDTH INCHES17-1/2 (44.45 cm)
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES42-3/4 (108.59 cm)
  • GAUGE20
  • CASTERS5"
  • LENGTH INCHES27-3/4 (70.49 cm)
  • APPROXIMATE SHELF SIZE22x16
  • SHELF WIDTH INCHES16 (40.64 cm)
  • SHELF QUANTITY4
  • SHELF CLEARANCE INCHES8 (20.32 cm)
  • SHELF LENGTH INCHES22 (55.88 cm)
  • CASTER TYPEAll Swivel, No-Mark Polyurethane
  • CAPACITY LBS500 (227.27 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 790 4 Shelf Md Bussing Cart - 27-3/4X17-5/8 Walnut

Lakeside® 790 4 Shelf Md Bussing Cart - 27-3/4X17-5/8 Walnut

Item #: WBB241433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant