Take 15% off your entire order!

Offer applied at checkout

Lakeside& 610BL - 3 Shelf Bussing Cart - 27-3/4" x 16-1/2", Black

Lakeside& 610BL - 3 Shelf Bussing Cart - 27-3/4" x 16-1/2", Black

Item #: WBB241546

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,385.92 up to 44% OFF

Price: $780.00

Quantity

Customers Also Viewed

Lakeside® 3 Shelf SD Bussing Cart - 27-3/4x16-1/2 Black

Attractive design in a variety of popular vinyl and laminate finishes make it ideal for dining area bussing. Ideal size for a set-up station, optional hinged doors available. Leg and handle bumpers protect furnishings. handle bumpers protect furnishings. Leg and handle bumpers protect furnishings.

Durable, unitized electronically welded stainless steel angle leg design Reinforced hemmed front on 22 gauge stainless steel shelves, adds strength where it is needed. Legs are 20 gauge stainless steel. Attractive design in a variety of popular vinyl and laminate finishes make it ideal for dining are bussing. Easy to clean stainless steel construction. No odor retention

Enclosed Business Carts. You can dress them up and take them anywhere. Yes, even a business cart can be decked out to be seen with your dining customers. The secret is in the laminate. You can select from countless colors, textures, and wood grains. You can even specify a laminate finish of your choosing. The laminate is mounted over stainless steel sides. So even if the open side shows, it looks clean and professional. Using an enclosed bussing cart to do the messy job of cleaning tables makes so much sense. It's more efficient for your staff and more visually pleasing for your guests.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER610BL
  • TYPEStandard Duty Bussing Cart
  • COLORBlack
  • WIDTH INCHES16-1/2 (41.91 cm)
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES32-3/4 (83.19 cm)
  • GAUGE22
  • CASTERS3-1/2"
  • LENGTH INCHES27-3/4 (70.49 cm)
  • APPROXIMATE SHELF SIZE24x15-1/2
  • SHELF WIDTH INCHES15-1/2 (39.37 cm)
  • SHELF QUANTITY3
  • SHELF CLEARANCE INCHES12-3/8 (31.43 cm)
  • SHELF LENGTH INCHES24 (60.96 cm)
  • CASTER TYPEAll Swivel
  • CAPACITY LBS300 (136.36 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside& 610BL - 3 Shelf Bussing Cart - 27-3/4" x 16-1/2", Black

Lakeside& 610BL - 3 Shelf Bussing Cart - 27-3/4" x 16-1/2", Black

Item #: WBB241546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top