Take 15% off your entire order!

Offer applied at checkout

Lakeside® 622BL 3 Shelf Md Bussing Cart - 30-3/4X19 Black

Lakeside® 622BL 3 Shelf Md Bussing Cart - 30-3/4X19 Black

Item #: WBB241692

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,627.32 up to 44% OFF

Price: $915.00

Quantity

Customers Also Viewed

Lakeside® 3 Shelf MD Bussing Cart - 30-3/4x19 Black

Ideal for moderate weight loads, all-purpose back-of-the-house duties, and constant use over various standard floor finishes. Exciting Designer Series finishes available to complement your front-of-the-house décor. Standard finish is Walnut laminate. Quiet and concealed contents make it perfect for dining area and bussing duties. Stainless steel interior cleans and sanitizes easily. Shelves are 3 edges up, 1 down.

Attractive design in a variety of popular vinyl and laminate finishes make it ideal for dining are bussing. Easy to clean stainless steel construction. No odor retention Ideal size for a set up station. Optional hinged doors. 20 gauge stainless steel reinforced shelves for heavy loads and load drops. Extra load casters with cushion tread, non-marking wheels Easy to clean stainless steel interior construction. No odor retention

exterior finishes, and you'll have the best of both worlds.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER622BL
  • TYPEMedium Duty Bussing Cart
  • COLORBlack
  • WIDTH INCHES19 (48.26 cm)
  • CONSTRUCTIONStainless Steel
  • HEIGHT INCHES33-3/4 (85.73 cm)
  • GAUGE20
  • LENGTH INCHES30-3/4 (78.11 cm)
  • APPROXIMATE SHELF SIZE27x18
  • SHELF WIDTH INCHES18 (45.72 cm)
  • SHELF QUANTITY3
  • SHELF CLEARANCE INCHES12-1/4 (31.12 cm)
  • SHELF LENGTH INCHES27 (68.58 cm)
  • CASTER TYPEAll Swivel
  • CAPACITY LBS500 (227.27 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 622BL 3 Shelf Md Bussing Cart - 30-3/4X19 Black

Lakeside® 622BL 3 Shelf Md Bussing Cart - 30-3/4X19 Black

Item #: WBB241692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant