Take 15% off your entire order!

Offer applied at checkout

Lakeside® 626 3 Shelf Md Bussing Cart - 28-1/4X18-3/4 Walnut

Lakeside® 626 3 Shelf Md Bussing Cart - 28-1/4X18-3/4 Walnut

Item #: WBB241349

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,914.16 up to 44% OFF

Price: $1,076.00

Quantity

Customers Also Viewed

Lakeside® 3 Shelf MD Bussing Cart - 28-1/4x18-3/4 Walnut

Ideal for moderate weight loads, all-purpose over various standard floor finishes. Exciting Designer Series finishes available to complement your front-of-the-house décor. Standard finish is Walnut laminate. Quiet and concealed contents make it perfect for dining area and bussing duties. Stainless steel interior cleans and sanitizes easily. Shelves are 3 edges up, 1 down.

Extra load casters with cushion tread, non-marking wheels Easy to clean stainless steel interior construction. No odor retention

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER626
  • TYPEMedium Duty Bussing Cart
  • COLORWalnut
  • WIDTH INCHES18-3/4 (47.63 cm)
  • CONSTRUCTIONStainless Steel Interior
  • HEIGHT INCHES32-1/2 (82.55 cm)
  • LENGTH INCHES28-1/4 (71.76 cm)
  • APPROXIMATE SHELF SIZE27x18
  • SHELF WIDTH INCHES18 (45.72 cm)
  • SHELF QUANTITY3
  • SHELF CLEARANCE INCHES12-1/2 (31.75 cm)
  • SHELF LENGTH INCHES27 (68.58 cm)
  • CAPACITY LBS500 (227.27 kg)
  • CASTER TYPEAll Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 626 3 Shelf Md Bussing Cart - 28-1/4X18-3/4 Walnut

Lakeside® 626 3 Shelf Md Bussing Cart - 28-1/4X18-3/4 Walnut

Item #: WBB241349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant