Take 15% off your entire order!

Offer applied at checkout

Lakeside® 822LM 3 Shelf Hd Bussing Cart - 31-1/4X19-1/2 Light Maple

Lakeside® 822LM 3 Shelf Hd Bussing Cart - 31-1/4X19-1/2 Light Maple

Item #: WBB241475

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,379.92 up to 44% OFF

Price: $1,338.00

Quantity

Customers Also Viewed

Lakeside® 3 Shelf HD Bussing Cart - 31-1/4x19-1/2 Light Maple

Ideal for continual use over a variety of floor surfaces, traditional bussing or as a mobile set-up station. Combines the dependability of stainless steel with a smartly styled vinyl laminate exterior finish. Standard finish is Walnut laminate. New Designer Series finishes are available. With 3 sides enclosed, these carts are perfect for quiet and concealed table side service. Optional hinged doors are available to completely conceal contents. Stainless steel interior cleans and sanitizes easily. Vinyl exterior wipes down to its original luster. Shelves are 3 edges up, 1 down.

Unitized electronically welded angle leg frame. 18 gauge stainless steel reinforced shelves are stain and rust resistant. Extra load casters with cushion tread, non-marking wheels With 3 sides enclosed, these carts are perfect for quiet and concealed table side service.

Your guests don't need to see what you're transporting through serving areas, so why show them? These enclosed heavy duty units conceal supplies and unsightly bus boxes from view.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBER822LM
  • TYPEHeavy Duty Bussing Cart
  • COLORLight Maple
  • WIDTH INCHES19-1/2 (49.53 cm)
  • CONSTRUCTIONStainless Steel/Vinyl Laminate
  • HEIGHT INCHES34-1/2 (87.63 cm)
  • GAUGE18
  • LENGTH INCHES31-1/4 (79.38 cm)
  • APPROXIMATE SHELF SIZE27x18
  • SHELF WIDTH INCHES18 (45.72 cm)
  • SHELF QUANTITY3
  • SHELF CLEARANCE INCHES10-3/4 (27.31 cm)
  • SHELF LENGTH INCHES27 (68.58 cm)
  • CASTER TYPEAll Swivel
  • CAPACITY LBS700 (318.18 kg)
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
Lakeside® 822LM 3 Shelf Hd Bussing Cart - 31-1/4X19-1/2 Light Maple

Lakeside® 822LM 3 Shelf Hd Bussing Cart - 31-1/4X19-1/2 Light Maple

Item #: WBB241475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant