Pan Carriers & Racks
Ships From Canada
Availability
Type
Height Range (in)
Length
Brand
Material
Depth
Width
Capacity
Color
Price
Width
21 in
Height
69 in
Depth
26 in
Pan Capacity
20
Width
23 in
Height
61 in
Width
21 in
Height
69 in
Pan Capacity
20
Runner Space
3 in
Winholt SS-1820B, All Welded Pan Rack, Stainless Steel, Capacity 20 Pans, 18" Length
Width
21 in
Height
69-3/4 in
Depth
26 in
Pan Capacity
20
Width
20-1/8 in
Height
71-1/2 in
Depth
26 in
Pan Capacity
20
Width
27-1/16 in
Height
4-9/64 in
Depth
26 in
Pan Capacity
10
Width
15 in
Height
67 in
Depth
26 in
Pan Capacity
12
Advance Tabco PR15-4W, All Welded Curved Top Pan Rack, Front Load, Capacity 15 Full Size
Width
26 in
Height
69-1/4 in
Depth
20-1/4 in
Pan Capacity
15
Width
21-1/4 in
Height
68-3/4 in
Depth
26 in
Pan Capacity
20
Prairie View WE3018-15KD-24D, Insert Pan Rack, KD, 15 Pan Capacity, 20-1/4"W x 49-1/2"H x 24"D
Width
20-1/4 in
Height
49-1/2 in
Depth
24 in
Pan Capacity
15
Width
20 in
Height
67 in
Depth
26 in
Pan Capacity
10
Advance Tabco PR20-3K-X, Aluminum Pan Rack, Front Load, Capacity 20 Full Size Pans
Width
26 in
Height
69-1/4 in
Depth
20-1/4 in
Pan Capacity
20
Width
14-39/64 in
Height
1/2 in
Width
28 in
Height
69-1/4 in
Depth
26 in
Pan Capacity
20
Prairie View LPZ2518DB, Double Wide Pizza Rack, 48 Pan Capacity, 21-1/2"W x 73-1/2"H x 31-1/8"D
Width
21-1/2 in
Height
73-1/2 in
Depth
31-1/8 in
Pan Capacity
48
Prairie View WE4018-KD-U, Universal Pan Rack, 15 Pan Capacity, Aluminum, 22-3/4"W x 73-1/4"H x 26"D
Width
22-3/4 in
Height
2 in
Depth
26 in
Pan Capacity
15
Width
15 in
Height
67 in
Depth
26 in
Pan Capacity
10
Width
15 in
Height
67 in
Depth
26 in
Pan Capacity
10
Width
20-1/2 in
Height
33-3/4 in
Depth
26-1/2 in
Pan Capacity
7
Prairie View WE302424KD-DSR, Donut Screen Rack, KD, End Load, 26-1/2"W x 24"D x 71-1/2"H, Aluminum
Width
26-1/2 in
Height
71-1/2 in
Depth
24 in
Pan Capacity
20
Width
20 in
Height
67 in
Depth
26 in
Pan Capacity
12
Prairie View LPZ2518, Single Pizza Rack, 24 Pan Capacity, 21-1/2"W x 73-1/2"H x 16"D
Width
21-1/2 in
Height
73-1/2 in
Depth
16 in
Pan Capacity
24
Cambro 1826LTC186 - Cart -Trays, Sheet Pans, Removable Cutting Board, 32 x 21-1/2x37-1/2, Navy Blue
Width
32 in
Height
37-1/2 in
Width
20-1/4 in
Height
32 in
Depth
25-1/2 in
Pan Capacity
7
Width
13 in
Height
67 in
Depth
26 in
Pan Capacity
10
Width
23 in
Height
64 in
Width
27 in
Height
70 in
Pan Capacity
20
Runner Space
3 in
Width
14-13/32 in
Height
1/2 in
Winholt SS-1812B, All Welded Pan Rack, Stainless Steel, Capacity 12 Pans, 18" Length
Width
21 in
Height
69-3/4 in
Depth
26 in
Pan Capacity
12
Width
20-1/8 in
Height
71-1/2 in
Depth
26 in
Pan Capacity
20
Prairie View WE3020KD-SP, Steam Table Pan Rack, 18 Pan Capacity, 17"W x 71-1/2"H x 20"D
Width
17 in
Height
71-1/2 in
Depth
20 in
Pan Capacity
18
Width
20-1/4 in
Height
71-1/2 in
Depth
25 in
Pan Capacity
20
Width
20-1/4 in
Height
67 in
Depth
26 in
Pan Capacity
20
Prairie View WE3018-7KD-24D, Insert Pan Rack, KD, 7 Pan Capacity, 20-1/4"W x 24"H x 24"D
Width
20-1/4 in
Height
24 in
Depth
24 in
Pan Capacity
7
Prairie View WE302323KD-DSR, Donut Screen Rack, KD, End Load, 25-1/2"W x 24"D, Aluminum
Width
25-1/2 in
Height
1 in
Depth
24 in
Pan Capacity
20
Width
21 in
Height
69-3/4 in
Depth
26 in
Pan Capacity
20
Width
13 in
Height
67 in
Depth
26 in
Pan Capacity
12
Width
20-7/8 in
Height
31-5/8 in
Depth
26-1/8 in
Pan Capacity
15
Araven 41500 - Food Transport Container, Polyethylene, 50.7 Qt., Insulated , Gray
Width
25-7/8 in
Height
14-7/8 in
Width
18-5/8 in
Height
67-7/8 in
Depth
23-3/4 in
Pan Capacity
18
Width
20-1/4 in
Height
67 in
Depth
26 in
Pan Capacity
20