Scrub & Laboratory Faucets
Ships From Canada
Availability
Type
Brand
Material
Height
Color
Price
Spout Reach
5-9/16 in
Faucet Holes
1
Spout Height
5-11/16 in
Handle Style
No Handles
Spout Reach
5-1/2 in
Faucet Holes
1
Spout Height
9-1/16 in
Handle Style
Single
Spout Reach
3-1/2 in
Faucet Holes
2
Spout Height
7-9/16 in
Handle Style
Double
Spout Reach
5-19/32 in
Faucet Holes
1
Spout Height
6-13/16 in
Handle Style
Single
Spout Reach
5-3/8 in
Faucet Holes
1
Spout Height
8-7/8 in
Handle Style
Single
Spout Reach
6 in
Faucet Holes
1
Spout Height
8-3/4 in
Handle Style
Double
Spout Reach
8-7/32 in
Faucet Holes
1
Spout Height
6-13/16 in
Handle Style
Single
Spout Reach
8 in
Faucet Holes
1
Spout Height
7-9/16 in
Handle Style
Single
Faucet Holes
1
Spout Height
7-1/4 in
Handle Style
Double
Color
Silver
Spout Reach
6 in
Faucet Holes
1
Spout Height
6-15/16 in
Color
Silver
Spout Reach
2-3/4 in
Faucet Holes
2
Spout Height
7 in
Handle Style
Double
Spout Reach
8 in
Faucet Holes
1
Spout Height
9-1/4 in
Handle Style
Double
Spout Reach
4-1/2 in
Faucet Holes
1
Spout Height
7-9/16 in
Handle Style
Single
Spout Reach
6 in
Faucet Holes
1
Spout Height
7-9/16 in
Handle Style
Single
Spout Reach
3-1/2 in
Faucet Holes
1
Spout Height
8-5/8 in
Handle Style
Single
Spout Reach
3-1/2 in
Faucet Holes
1
Spout Height
9 in
Handle Style
Double
Spout Reach
8 in
Faucet Holes
1
Spout Height
9-1/4 in
Handle Style
Double
Spout Reach
6 in
Faucet Holes
1
Spout Height
3-1/8 in
Color
Silver
Spout Reach
5-3/8 in
Faucet Holes
2
Spout Height
7-15/16 in
Handle Style
Double
Spout Reach
5-3/8 in
Faucet Holes
1
Spout Height
8-7/8 in
Handle Style
Single
Spout Reach
9-1/2 in
Faucet Holes
2
Spout Height
6-1/8 in
Handle Style
Double
Spout Reach
4-1/2 in
Faucet Holes
1
Spout Height
7 in
Color
Silver
Spout Reach
3-1/2 in
Faucet Holes
1
Spout Height
6-1/4 in
Color
Silver
Spout Reach
8 in
Faucet Holes
1
Spout Height
8-7/8 in
Handle Style
Single
Faucet Holes
1
Spout Height
7-1/4 in
Handle Style
Double
Color
Silver
Spout Reach
5-3/8 in
Faucet Holes
1
Spout Height
9-1/4 in
Handle Style
Double
Spout Reach
8 in
Faucet Holes
1
Spout Height
8-7/8 in
Handle Style
Single
Spout Reach
5-3/8 in
Faucet Holes
2
Spout Height
7-15/16 in
Handle Style
Double
Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free
Spout Reach
6 in
Faucet Holes
1
Spout Height
8-3/4 in
Handle Style
Double
Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free
Spout Reach
6 in
Faucet Holes
1
Spout Height
8-3/8 in
Handle Style
Single
Spout Reach
3-1/2 in
Faucet Holes
1
Spout Height
9 in
Handle Style
Double
Spout Reach
4-1/4 in
Faucet Holes
2
Spout Height
2-1/4 in
Handle Style
Double
Spout Reach
3-1/2 in
Faucet Holes
1
Spout Height
6-3/8 in
Handle Style
Sensor
Zurn Double Lab Faucet with 5-3/8" Gooseneck and 4" Wrist Blade Handles - Lead Free
Spout Reach
5-3/8 in
Faucet Holes
1
Spout Height
9-1/4 in
Handle Style
Double
Zurn Single Lab Faucet with 5-3/8" Gooseneck and 4" Wrist Blade Handle - Lead Free
Spout Reach
5-3/8 in
Faucet Holes
1
Spout Height
8-7/8 in
Handle Style
Single
Spout Reach
12 in
Faucet Holes
1
Spout Height
6-3/8 in
Handle Style
Double
Spout Reach
6 in
Faucet Holes
1
Spout Height
8 in
Handle Style
Double
Spout Reach
6 in
Faucet Holes
1
Spout Height
8 in
Handle Style
Double
Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and 4" Wrist Blade Handles - Lead Free
Spout Reach
6 in
Faucet Holes
1
Spout Height
8-3/4 in
Handle Style
Double
Spout Reach
6 in
Faucet Holes
1
Spout Height
7-5/16 in
Handle Style
Single
Spout Reach
5-3/4 in
Faucet Holes
1
Spout Height
7-7/8 in
Handle Style
Single
Spout Reach
3-5/8 in
Faucet Holes
3
Spout Height
5-1/2 in
Handle Style
Double