T&S Brass B-0113-B Pre-Rinse Unit
See all 19 items in product family

T&S Brass B-0113-B Pre-Rinse Unit

Item #: WBB344692

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $663.45 Save up to 44%
Price: $ 369.95
Product Information
Customer Review
Product Q&A
Accessories
T&S Brass B-0113-B Pre-Rinse Unit

Features:
  • Pre-Rinse Unit
  • 1.42 GPM
  • Single hole base faucet with "Pop and Lock" riser installation feature
  • 6" (152 mm) wall bracket
  • 18" (457 mm) flexible inlets with 1/2" couplings
  • B-0107 spray valve
  • 45" (1143 mm) high
  • 24" (610 mm) riser
  • 44" flexible stainless steel hose
  • 1/2" NPT male inlets
  • 14" (356 mm) overhang
  • 19-3/8" (492 mm) clearance
Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES43-1/4 (109.86 cm)
    • COLOR FINISHPolished Chrome
    • ADA COMPLIANTNo
    • BRANDT&S Brass
    • CENTERS INCHES--
    • CONNECTION TYPECompression
    • CONSTRUCTIONChrome Plated Brass
    • FAUCET HOLES1
    • GALLONS PER MINUTE1.42 (5.38 l)
    • HANDLE STYLEDouble Lever W/Spray
    • HOSE LENGTH44
    • INLET CONNECTION1/2
    • MANUFACTURERS PART NUMBERB-0113-B
    • MOUNTING TYPEDeck
    • PACKAGE QUANTITY1
    • SPOUT HEIGHT INCHES12-5/8 (32.07 cm)
    • WALL PLATE INCHES--
    • WALL BRACKET SIZE INCHES6 (15.24 cm)
    • LITERS PER MINUTE5.38
    • RISER HEIGHT24
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
No Thanks x
Save $40.00 with this comparable product +
Item #: WBB2169649
Usually ships in 1 to 4 days (ships from US)
(0)
$329.95