Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Solid Top Buffet Table, (3) Pan Size, Solid Base, Black

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Portable Solid Top Buffet Table, (3) Pan Size, Solid Base, Black

Item #: WBB459731

Usually ships in 26 to 29 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,526.00
Product Information
Customer Review
Product Q&A
Triumph Portable Solid Top Buffet Table, (3) pan size, s/s tray shelf, Lexan® sneeze guard, solid base, 5" swivel casters w/two brakes, black vinyl clad finish.

Product Specifications

    • BRANDSupreme Metal
    • DESCRIPTIONSolid Top
    • TYPESolid Base
    • WIDTH INCHES47-1/8 (119.7 cm)
    • DEPTH INCHES22-5/8 (57.47 cm)
    • SERIESTriumph

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.