Take 15% off your entire order!

Offer applied at checkout

Molded Fiberglass Bagel Proof Board 222008 - 18"W X 26"L, Pkg Qty 12 - Pkg Qty 12

Molded Fiberglass Bagel Proof Board 222008 - 18"W X 26"L, Pkg Qty 12 - Pkg Qty 12

Item #: WBB243079

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$25.95 ea.

Price: $311.40 / Pkg of 12

Quantity

Customers Also Viewed

This bagel board provides bakery professionals rigid fiber glass composite boards which set the industry standard for cleanliness, durability and long life. Customers choose this board because they offer a safe, clean alternative to wood boards for proofing. Manufactured of fiber glass reinforced composite. All ingredients used in the manufacturing of this bagel board are listed in the Code of Regulations, Title 21 of the Federal Register of the FDA. The fiber glass reinforced construction in the bagel board produces a high strength to weight ratio so boards will not bend, distort or sag. The bagel board is easily cleaned in your pan washer and will not absorb moisture or contaminants. Bagel board fits standard 18" x 26" racks. The textured surfaces control corn meal and ease product removal. The board is able to withstand temperatures from -60°F to 250°F constant temperature, and 300°F plus for intermittent use. The FDA Food Code 2005 limits use of wood as a food contact surface under 4-101.17 except "hard maple or an equivalently hard, close-grained wood". This Bagel Board is listed under NSF/ANSI Standard No. 2. The bagel board is excellent for proofing pretzels and bread.

Product Specifications

  • BRANDMFG Tray
  • WIDTH INCHES18 (45.72 cm)
  • HEIGHT INCHES1/32 (.08 cm)
  • CONSTRUCTIONFiberglass
  • MANUFACTURER PART NUMBER2220085299FS
  • PACKAGE QUANTITY12
  • SHAPERectangular
  • LENGTH INCHES26 (66.04 cm)
  • WEIGHT LBS.4 (1.82 kg)
  • COLORBeige
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Molded Fiberglass Fibrestat ESD Lid 922110 for Nesting Box 922100 - 9-3/4"L x 6-1/8"W

Item #: B614297

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass Bagel Proof Board 222008 - 18"W X 26"L, Pkg Qty 12 - Pkg Qty 12

Molded Fiberglass Bagel Proof Board 222008 - 18"W X 26"L, Pkg Qty 12 - Pkg Qty 12

Item #: WBB243079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top