Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BenchMark USA 40501 Popcorn Kernels-50lb Bag
See all 18 items in product family

BenchMark USA 40501 Popcorn Kernels-50lb Bag

Item #: WBB546589

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 64.95
Product Information
Customer Review
Product Q&A
Accessories
BenchMark USA 40501 Popcorn Kernels-50lb Bag

Popcorn 50lb bag

For high production scenerios and when demand needs supply, our bulk popcorn is all you need.

Product Specifications

    • BRANDBenchmark USA®
    • MANUFACTURER PART NUMBER40501
    • DESCRIPTIONPopcorn Kernels-50lb Bag
    • WIDTH INCHES6 (15.24 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • FLAVORPlain
    • PACKAGE QUANTITY1
    • FOR USE WITHAll Size Popcorn Machines

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Popcorn

Your review: Very Good Product. Especially prefer the five 10# bags as opposed to the single 50#.

Is this review helpful?

great product

Your review: excellent price and nearly every kernal pops

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.