Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Benchmark USA

Model # :WBB546578

MPN #: 30080

BenchMark USA 30080 Base For Premiere Popper 6oz, 8oz Gold

Product Description
Dimension of the pedestral base is 14" D x 19" W x 58" H. and it can be used for a benchmark premiere 4 oz. or 6 oz. popcorn machine which is not included in the purchase.

PRICE
$775.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth14 in
Height32 in

Product Details

MaterialMetal
DescriptionBase For Premiere Popper
ColorGold
Manufacturers Part Number30080
For Use With6 and 8oz Popcorn Machines
BrandBenchmark USA

Warranty

Warranty3 Years On Parts