Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BenchMark USA 41569 Closed Top Popcorn Boxes 1.8 oz 50/Boxes
See all 38 items in product family

BenchMark USA 41569 Closed Top Popcorn Boxes 1.8 oz 50/Boxes

Item #: WBB546610

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.50
Product Information
Customer Review
Product Q&A
Accessories
Closed Top Popcorn Box, 1.80 oz

Closed Top Popcorn Boxes These Closed Top Boxes are great for when popcorn needs to be transported and are available in four convenient sizes. Artwork subject to change without notice.

Product Specifications

    • BRANDBenchmark USA®
    • MANUFACTURER PART NUMBER41569
    • DESCRIPTIONPopcorn Boxes
    • WIDTH INCHES5-3/4 (14.61 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • CONSTRUCTIONPaper Board
    • PACKAGE QUANTITY50 Boxes
    • CAPACITY OUNCES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.