Previous

Item in product family

Next

Item in product family
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
Benchmark USA® 51072, Chili and Cheese Warmer
See all 10 items in product family

Benchmark USA® 51072, Chili and Cheese Warmer

Item #: WBB546622

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 473.95
Product Information
Customer Review
Product Q&A
Benchmark USA® 51072, Chili and Cheese WarmerWarmer

It's hard to imagine an American sporting event in which chili and cheese weren't available at the concession stand. From chili cheeseburgers and fries to nachos and pretzels, the amount of different concession foods that can be improved by an unhealthy dose of chili and/or cheese is nearly endless. The Countertop Chili and Cheese Warmer (51072) by Benchmark USA can handle the stresses of high-volume concession stand, as it features two 7-quart wells with hinged lids and matching 3-ounce, one-piece ladles that may be used for adding chili and cheese to fries or nachos. This attractive unit features proper merchandising signage to accentuate its attractive 18/8 stainless steel construction. Perfect for many different food types. Extra-long legs promote easy cleaning beneather unit. Pans, lids, ladles and adaptor plate all removable and dishwasher safe

Product Specifications

    • BRANDBenchmark USA®
    • MANUFACTURER PART NUMBER51072
    • DESCRIPTIONChili/Cheese Warmer
    • TYPECountertop Chili And Cheese Warmer
    • WIDTH INCHES13 (33.02 cm)
    • DEPTH INCHES21 (53.34 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • AMPS10.5
    • CONSTRUCTIONStainless Steel
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WATTAGE1200
    • ELECTRICAL INPUT120V, 1200 Watts, 10.5 Amps
    • CAPACITY QUARTS14
    • INCLUDESTwo 3-Ounce, One Piece Ladles
    • LIMITED WARRANTY3-Year Warranty
    • THERMOSTATVariable Temperature Settings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!