Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy DSP13 - Barocco Serving Spoon, Solid, 13" - Pkg Qty 12

Alegacy DSP13 - Barocco Serving Spoon, Solid, 13" - Pkg Qty 12

Item #: WBB343690

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.94 ea.

Price: $59.28 / Pkg of 12

Quantity

Customers Also Viewed

Barocco Serving Spoon-Solid-13"

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBERDSP13
  • TYPESolid
  • LENGTH INCHES13 (33.02 cm)
  • CONSTRUCTIONStainless Steel
  • DESCRIPTION13 Inches Solid Serving Spoon

Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy DSP13 - Barocco Serving Spoon, Solid, 13" - Pkg Qty 12

Alegacy DSP13 - Barocco Serving Spoon, Solid, 13" - Pkg Qty 12

Item #: WBB343690

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top