Insulated Food Carriers
Color
Price
Cambro UPC300110 - Camcarrier Food Pan Carrier for 12" x 20" Food Pans, 16-1/2 x 24x23-5/16, Black
Color
Black
Length
24 in
Height
23-5/16 in
Width
16-1/2 in
Cambro UPC1600401 - Ultra CamCart Food Pan Carrier, Front Loading, 6" Casters, Slate Blue
Color
Blue
Length
33-3/8 in
Height
53-1/4 in
Width
18 in
Cambro UPC800519 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 60 Qt., 6" Casters, Green
Color
Green
Length
27-1/8 in
Height
54 in
Width
20-1/2 in
Cambro UPCHT1600110 - Ultra CamCart Heated Food Pan Carrier, Front Loading, Black, 110V
Color
Black
Length
33-3/8 in
Height
54-1/8 in
Width
20-1/2 in
Cambro UPC800191 - Ultra CamCart Food Pan Carrier, Front Loading, 6" Casters, Granite Gray
Color
Gray
Length
27-1/8 in
Height
54 in
Width
20-1/2 in
Cambro UPCHT800191 - Ultra CamCart Heated Food Pan Carrier, Heated Top Door, Front Loading, Gray
Color
Gray
Length
27-1/8 in
Height
59 in
Width
28-3/4 in