Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro VCSHD519 - Versa Cash Register Cart Lockable Drawer, Heavy Duty Casters, Kentucky Green

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Cambro VCSHD519 - Versa Cash Register Cart Lockable Drawer, Heavy Duty Casters, Kentucky Green

Item #: WBB468932

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,156.00
Product Information
Customer Review
Product Q&A
Cambro VCSHD519 - Versa Cash Register Cart Lockable Drawer, Heavy Duty Casters, Kentucky Green

Versa Cash Register Cart, lockable center drawer, adjustable shelf, no tray rails, cut out design, will not dent, crack or rust, one-piece, seamless, double-wall polyethylene, polyurethane foam insulation, molded-in handles, threaded faucet drain, non-electrical, (4) heavy duty 6" swivel casters with brakes, Kentucky green (made to order), NSF

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERVCSHD519
    • STYLElockable Drawer
    • TYPECash Register Cart
    • HEIGHT INCHES43 (109.22 cm)
    • WIDTH INCHES32-1/4 (81.92 cm)
    • LENGTH INCHES32 (81.28 cm)
    • COLOR(S)Kentucky Green
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.