Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 381206LG - Packet Rack 18"X 12"X 19", Grey

Carlisle 381206LG - Packet Rack 18"X 12"X 19", Grey

Item #: WBB632100

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $218.95

Quantity

Customers Also Viewed

Three Tray (Back Door) (unassembled) 18", 14", 17-1/2" - Clear

Features:

  • Display pies, cookies, and cakes
  • Slide-in trays are textured to resist scratching
  • Made of sanitary easy-to-clean acrylic
  • Convenient hinged door with magnetic closure
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER381206LG
  • HEIGHT INCHES18 (45.72 cm)
  • WIDTH INCHES12 (30.48 cm)
  • LENGTH INCHES14 (35.56 cm)
  • COLORGrey
  • NSFN
  • DESCRIPTIONWire Packet Rack, comes with 6 each 4 quarts Containers 14 inches, 12 inches, 18
  • MATERIALAcrylic
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Carlisle® JC1945S23 Janitorial Cart, Short Platform - Gray

Item #: B642298

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$258.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 381206LG - Packet Rack 18"X 12"X 19", Grey

Carlisle 381206LG - Packet Rack 18"X 12"X 19", Grey

Item #: WBB632100

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top