Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy RD400RTA - 15"Round Roll Top Sonata Serenade™ Chafer

Alegacy RD400RTA - 15"Round Roll Top Sonata Serenade™ Chafer

Item #: WBB343625

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $737.00

Quantity

Customers Also Viewed

Alegacy® 15" Round Sonata Serenade™ Chafer - Brass Handle

This 17" high x 16" total diameter chafer is made of solid stainless steel for long lasting durability and dependability. Roll top cover with brass handle.

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURERS PART NUMBERRD400RTA
  • STYLESonata Serenade
  • TYPERound Chafer
  • HEIGHT INCHES17 (43.18 cm)
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES16 (40.64 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy 22124 - Salad & Chopping Bowl, 16-1/2" Dia., Wood

Item #: B343154

Not Yet Rated

$523.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy RD400RTA - 15"Round Roll Top Sonata Serenade™ Chafer

Alegacy RD400RTA - 15"Round Roll Top Sonata Serenade™ Chafer

Item #: WBB343625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top