Cambro BAR730DSCP669 - Portable Bar 72-3/4" W/Cold Plate Carmel

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Cambro BAR730DSCP669 - Portable Bar 72-3/4" W/Cold Plate Carmel

Item #: WBB468968

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,478.00
Product Information
Customer Review
Product Q&A
Cambro BAR730DSCP669 - Portable Bar 72-3/4" W/Cold Plate Carmel

Cambar® Portable Bar, 72-3/4"L, with decorative ABS countertop, includes sealed-in cold plate, 80 lb. center ice sink with cover, 7-bottle speed rail, (2) retainer straps, CO2 chain, waste water bin, (4) 6" swivel casters, 2 with brakes, poly construction, carmel

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBERBAR730DSCP669
    • COLOR FINISHCarmel
    • WIDTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES47-1/2 (120.65 cm)
    • PACKAGE QUANTITY1
    • CONSTRUCTIONPolyethylene
    • RETAINER STRAP INC2
    • ICE SINK & COVER INCYes
    • SPEED RAIL7 Bottle
    • WASTE WATER BIN INCYes
    • CASTER TYPE6" swivel 2/brakes
    • LENGTH INCHES77-5/8 (197.17 cm)