Portable Bars
Width
Material
Color
Price
Cambro BAR730PMT189 - Large Size w/Post-mix system Bag-in-box Syrup, Water Tank, Brown/Mahogany
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Brown
Height
48 in
Width
26 in
Length
72-3/4 in
Color
Gray
Height
46-1/8 in
Width
25-7/8 in
Length
54 in
Color
Gray
Cambro 730SR110 - Speed Rail, 7-bottle, 29x6-1/2x14-5/8, w/built-in partitions, Black
Height
14-5/8 in
Width
6-1/2 in
Length
29' in
Cambro BAR650PMT194 - Mid Size w/Post-mix system Bag-in-box Syrup, Water Tank, Granite Sand
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Brown
Height
47-1/2 in
Width
28-1/2 in
Length
67-1/2 in
Color
Black