Condiment Caddies
Type
Length
Brand
Material
Width
Capacity
Color
Price
Height
6 in
Width
4 in
Height
4.125 in
Width
4 in
American Metalcraft HMSPH4 - Sugar Packet Holder, 2-3/4 x 3-1/4 x 1-3/4, Hammered Finish
Height
1-3/4 in
Width
3-1/4 in
Height
2 in
Width
13-1/2 in
Depth
20-1/4 in
Height
5-1/2 in
Width
3-5/16 in
Vollrath® Traex Dripcut Sugar Packet Holders, WR-1009, Chrome-Plated, W/O Handles - Pkg Qty 12
Height
1-5/8 in
Width
2-1/8 in
San Jamar® Dome® Stacker - Dome 1/1 (3) 2 Qt. Deep Trays, (6) 1 Pint Std. Trays -Chillable
Height
12-3/4 in
Width
16-1/4 in
Depth
24-1/4 in
Number of Compartments
9
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4740-01, Brown, Quart Insert Size
Height
4/1/2 in
Width
12 in
Depth
6 in
Number of Compartments
2
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4742-01, Brown, Quart Insert Size
Height
6 in
Width
18 in
Depth
6-1/8 in
Number of Compartments
3
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4746-06, Black, Pint Insert Size
Height
4/1/2 in
Width
24 in
Depth
6 in
Number of Compartments
8
Vollrath® Traex Kondi-Keeper Stainless Steel Condiment Dispensers 4702 W/ Standard Lid 6 Insert
Height
4/1/2 in
Width
18 in
Depth
6 in
Number of Compartments
6
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4740-06, Black, Quart Insert Size
Height
4/1/2 in
Width
12 in
Depth
6 in
Number of Compartments
2
Vollrath® Traex Kondi-Keeper Condiment Spoon, 529-13, Clear, Polycarbonate - Pkg Qty 12
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4746-01, Brown, Pint Insert Size
Height
4/1/2 in
Width
24 in
Depth
6 in
Number of Compartments
4
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4743-01, Brown, Pint Insert Size
Height
6 in
Width
18 in
Depth
6-1/8 in
Number of Compartments
3
Winco PPH-1W Sugar Packet Holders, 3-1/2"L, 2-1/2"W, 2"H, White, Plastic, 12/Pack
Height
2 in
Width
2-1/2 in
Vollrath® Traex Kondi-Keeper Stainless Steel Condiment Dispensers 4705 W/ Standard Lid 3 Insert
Height
4/1/2 in
Width
18 in
Depth
6 in
Number of Compartments
3
Winco PPH-1K Sugar Packet Holders, 3-1/2"L, 2-1/2"W, 2"H, Black, Plastic, 12/Pack
Height
2 in
Width
2-1/2 in
Height
3-5/8 in
Width
15 in
Depth
5-7/8 in
Number of Compartments
5
American Metalcraft HMBAR9 - Coffee/Bar Organizer, 8-1/2 x 5-3/4 x 4-1/2, 6 Comp, Hammered S/S
Height
4 in
Width
4.125 in
Vollrath® Traex Plastic Condiment Dispenser W/ Standard Lid, 4745-06, Black, Quart Insert Size
Height
6 in
Width
24 in
Depth
6-1/8 in
Number of Compartments
4
Height
6 in
Width
7-1/8 in
Depth
6-1/4 in
Winco PPH-1C Sugar Packet Holders, 3-1/2"L, 2-1/2"W, 2"H, Clear, Plastic, 12/Pack
Height
2 in
Width
2-1/2 in
Height
4 in
Width
19-1/2 in
Depth
6-1/4 in
Number of Compartments
4
Height
4 in
Width
9-1/2 in
Depth
5-3/4 in
Height
21 in
Width
3.5 in
Depth
3.5 in