Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy 1943 - Arctic Bar Cloth 18" x 20"
See all 48 items in product family

Alegacy 1943 - Arctic Bar Cloth 18" x 20"

Item #: WBB343546

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arctic Bar Cloth 18" x 20"

  • Soft and absorbent.
  • Bar cloth is made of natural yarn with a honeycomb weave
  • Pack of 12
  • Product Specifications

      • BRANDAlegacy®
      • MANUFACTURER PART NUMBER1943
      • DESCRIPTIONBar Cloth
      • WIDTH INCHES18 (45.72 cm)
      • PACKAGE QUANTITY12
      • CONSTRUCTIONCloth - Natural Yarn
      • LENGTH INCHES20 (50.8 cm)

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.