Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KitchenAid® Commercial 7 Qt. Bowl, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

KitchenAid® Commercial 7 Qt. Bowl, Stainless Steel

Item #: WB242919

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 81.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
KitchenAid® Commercial 7 Qt. Bowl, Stainless Steel

The KitchenAid® Commercial 7 Qt. Stainless Steel Bowl has a commercial type "J" handle for easy handling. It can handle up to 8½ loaves of bread dough or up to 14 dozen cookies at a time. The bowl is NSF listed and dishwasher safe. For use with the 7 Qt. KitchenAid Mixer (item number 242918).

Product Specifications

    • BRANDKitchenAid®
    • MANUFACTURERS PART NUMBERKSMC7QBOWL
    • DESCRIPTIONMixing Bowl - 7 Qt.
    • CAPACITY QUARTS7

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent product

Your review: Looks and works just like a new Bowl

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.