Previous

Item in product family

Next

Item in product family
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
Crown Verity Portable Fryer - Single

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Crown Verity Portable Fryer - Single

Item #: WB242530

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,532.00 Save up to 31%
Price: $ 4,539.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Crown Verity Portable Fryer
Crown Verity single Tank Fryer
Portable fryers are designed to cook high volumes of product in a short period of time. Made for outdoor use only. Ideal for caterers, party rentals, and special events. Made with 18 gauge Type 304 stainless steel body with a #4 finish for corrosion resistance. Tank covers are made of galvanized steel. Portable, self-contained fryers run on propane gas (tanks not included). Each stainless steel cabinet and fry tank includes twin fry baskets include plastic coated handles. Each tank offers 90,000 BTU/hour input. Three heat exchanger tubes are positioned for easy cleaning. Includes high-limit shut-off and combination gas shut-off valve with manual pilot ignition system. Millivolt thermostat control adjusts from 200 400°F. Portable fryers include 1-1/4 full port ball type drain valve with drain pipe extension. Fryers are easy to move on two locking swivel casters and two 14" diameter wheels. CSA approved. NSF listed. Fully assembled. 1 Year Limited Warranty.

Product Specifications

    • BRANDCrown Verity Inc.
    • MANUFACTURER PART NUMBERCV-PF-1
    • DESCRIPTIONLiquid Propane Fryer
    • TYPECasters
    • WIDTH INCHES38 (96.52 cm)
    • DEPTH INCHES30-1/2 (77.47 cm)
    • HEIGHT INCHES48-3/4 (123.83 cm)
    • COLORGrey
    • APPROVALS OR CERTIFICATIONSUL-ETL
    • Base Model Number242530
    • BTU90000
    • FUEL TYPELP
    • BURNER TEMPERATURE CONTROLDial
    • PACKAGE QUANTITY1
    • TEMPERATURE RANGE200°F-400°F
    • OIL CAPACITY LBS40 (18.18 kg)
    • CONSTRUCTIONStainless Steel
    • APPLICATIONSCommericial
    • LIMITED WARRANTY1-Year parts and Labor, 10-years on burners and 90-days on Cooking Stones

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!