Winholt NHPL-1836-ECO - Heater/Proofer Non-Insulated, Holds 36 18" x 26" Pans, Lexan Door, 120V
See all 2 items in product family

Winholt NHPL-1836-ECO - Heater/Proofer Non-Insulated, Holds 36 18" x 26" Pans, Lexan Door, 120V

Item #: WBB237106

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,636.00
Product Information
Customer Review
Product Q&A
Accessories
Winholt Heater/Proofer, Non-Insulated

  • Heavy duty, channel construction, easy to clean.
  • Air baffle and circulating air blower provide even heat distribution.
  • Easy dual proof / heat control:
  •  "Proof" mode - humidity from 30% to 95%, temperature up to 115°F (46°C).
  •  "Heat" mode - nominal temperature up to 180°F (82° C).
  • Tight fitting, lift off clear door with a gasket installed inside the frame.
  • Extruded, anodized aluminum frame.
  • 120V
  • Included protective bumpers
  • Removable control drawer.
  • Maneuvers on heavy duty 5" polyurethane plate casters with dual brakes.

Product Specifications

    • BRANDWinholt®
    • MANUFACTURERS PART NUMBERNHPL-1836
    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES68 (172.72 cm)
    • WATTS1440
    • CAPACITY36 Pans
    • CASTERS2 with Brakes
    • DOORSLexan
    • WHEEL TYPEPolyurethane
    • AMPS14
    • VOLTS120
    • BUMPER4 Corner
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • LENGTH INCHES30-3/4 (78.11 cm)
    • RATINGSETL, NSF Certified
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Hi, is this a complete unit set? I mean it comes with the proofing box and electronic controller box? Thanks

Question Asked By: Kevin , USA , December 12, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result
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
No Thanks x
Save $141.00 with this comparable product +