Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 8121 - Half Size Steam Table Pan, 24 Ga. - Pkg Qty 6

Alegacy 8121 - Half Size Steam Table Pan, 24 Ga. - Pkg Qty 6

Item #: WBB344546

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$15.50 ea.

Price: $93.00 / Pkg of 6

Quantity

Customers Also Viewed

Half Size Steam Table Pan

Product Specifications

  • DESCRIPTIONHalf Size
  • GAUGE24
  • HEIGHT INCHES1-1/4 (3.18 cm)
  • CAPACITY QUARTS2.1
  • MANUFACTURER PART NUMBER8121
  • WIDTH INCHES10-3/8 (26.35 cm)
  • CONSTRUCTIONStainless Steel
  • BRANDAlegacy®
  • LENGTH INCHES12-5/8 (32.07 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 8121 - Half Size Steam Table Pan, 24 Ga. - Pkg Qty 6

Alegacy 8121 - Half Size Steam Table Pan, 24 Ga. - Pkg Qty 6

Item #: WBB344546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top