Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 88002 - Steam Table Pan, 8-1/2 Qt., Full Size, Anti-Jam, 24 Ga. - Pkg Qty 6

Alegacy 88002 - Steam Table Pan, 8-1/2 Qt., Full Size, Anti-Jam, 24 Ga. - Pkg Qty 6

Item #: WBB343021

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$20.50 ea.

Minimum Quantity: 2

Price: $123.00 / Pkg of 6

Quantity

Customers Also Viewed

8-1/2 Qt. Steam Table Pan - Full Size - 24 Gauge

This 20-3/4"L x 2-1/2"H steam table pan is made using 24 gauge stainless steel for lasting durability and strength. Full perimeter anti-jam ridge prevents pans from sticking together when stacked during shipment or storage. NSF® certified.

Product Specifications

  • DESCRIPTIONFull Size
  • GAUGE24
  • HEIGHT INCHES2-1/2 (6.35 cm)
  • CAPACITY QUARTS8.5
  • MANUFACTURER PART NUMBER88002
  • WIDTH INCHES12-3/4 (32.39 cm)
  • PACKAGE QUANTITY6
  • CONSTRUCTIONStainless Steel
  • BRANDAlegacy®
  • LENGTH INCHES20-3/4 (52.71 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jodie

    Date: April 23, 2019

    Excellent product!
    Your review:
    Will serve our needs as expected.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 88002 - Steam Table Pan, 8-1/2 Qt., Full Size, Anti-Jam, 24 Ga. - Pkg Qty 6

Alegacy 88002 - Steam Table Pan, 8-1/2 Qt., Full Size, Anti-Jam, 24 Ga. - Pkg Qty 6

Item #: WBB343021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top