Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 22006P - 22 Qt. Full Size Steam Table Pan Perforated Anti Jam, 22 Ga. - Pkg Qty 6

Alegacy 22006P - 22 Qt. Full Size Steam Table Pan Perforated Anti Jam, 22 Ga. - Pkg Qty 6

Item #: WBB344041

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$64.95 ea.

Price: $389.70 / Pkg of 6

Quantity

Customers Also Viewed

Perforated Anti-jamming steam table pans made of 18/8 stainless steel. Full perimeter Perforated Anti-jam ridge prevents pans from jamming during shipment and storage.

Product Specifications

  • DESCRIPTIONFull Size
  • GAUGE22
  • HEIGHT INCHES6 (15.24 cm)
  • CAPACITY QUARTS22
  • MANUFACTURER PART NUMBER22006P
  • WIDTH INCHES12-3/4 (32.39 cm)
  • CONSTRUCTIONStainless Steel
  • BRANDAlegacy®
  • LENGTH INCHES20-3/4 (52.71 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 22006P - 22 Qt. Full Size Steam Table Pan Perforated Anti Jam, 22 Ga. - Pkg Qty 6

Alegacy 22006P - 22 Qt. Full Size Steam Table Pan Perforated Anti Jam, 22 Ga. - Pkg Qty 6

Item #: WBB344041

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top